Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Isostatic TU® Sleeve Bearing 501277, Steel-Backed PTFE Lined, 6"ID X 6-3/16"OD X 3"L

Isostatic TU® Sleeve Bearing 501277, Steel-Backed PTFE Lined, 6"ID X 6-3/16"OD X 3"L

Item #: WBB1099774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$76.94 up to 56% OFF

Minimum Quantity: 2

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Isostatic TU® Sleeve Bearing 501277, Steel-Backed PTFE Lined, 6"ID X 6-3/16"OD X 3"L

Features

  • Self-lubricating dry sliding bearing
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • Temperature range of -328°F to +536°F
  • A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 102,000
  • Load - P Max Value = 36,250 lb/in²
  • Speed - V Max Value = 1,900 ft²/min

Product Details

  • Brand Isostatic
  • Description Sleeve Bearing - INCH
  • Series TU®
  • Material Steel-Backed PTFE Lined
  • Manufacturers Part Number 501277
  • Load @ Speed Pv Max Value (PSI/SFM) 102,000
  • Catalog Number 96TU48

Weights & Dimensions

  • Nominal Outer Diameter 6-3/16 in
  • Speed - V Max Value 1,900 ft²/min
  • Load P Max Value 36,250 lb/in²
  • Nominal Inner Diameter 6 in
  • Nominal Length 3 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Isostatic TU® Sleeve Bearing 501277, Steel-Backed PTFE Lined, 6"ID X 6-3/16"OD X 3"L

Isostatic TU® Sleeve Bearing 501277, Steel-Backed PTFE Lined, 6"ID X 6-3/16"OD X 3"L

Item #: WBB1099774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant