Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1515
Write a Review
|
Questions & Answers (0)
Product Description
Prime Line® Sliding Door Roller Assembly 1 1/4" Steel Ball Bearing D 1515.
Fits Christian Porter Full View and other brands of patio doors. 1 1/4" O.D. center groove steel ball bearing assembly. Adjustable steel housing.
Fits Christian Porter Full View and other brands of patio doors. 1 1/4" O.D. center groove steel ball bearing assembly. Adjustable steel housing.
PRICE
$17.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-3/8 in |
| Height | 1-1/8 in |
| Weight | 0.2 lbs |
| Wheel Diameter | 1-1/4 in |
Product Details
| Material | Steel |
| Color | Multi-Colored |
| Wheel Type | Concave |
| Brand | Prime-Line Products |