Officemate® Slim Clipboard Storage Box 83304
Write a Review
|
Questions & Answers (0)
Product Description
Slim clipboard offers handy, portable storage for your files and writing instruments. Compact design easily fits in most briefcases or backpacks for quick transportation. Low-profile metal clip features ergonomic finger grips and a clasp closure to reliably secure your papers. Ample storage compartment fits letter-size documents, forms and notepads. Additional storage compartment holds pens and pencils.
PRICE
$23.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Width | 10 in |
| Height | 14-1/2 in |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Blue |
| Style | Standard |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Description | Slim Clipboard Storage Box |
| Manufacturers Part Number | 83304 |
| Brand | Officemate |