Officemate® Hardboard Clipboard, 9" x 12-1/2", Brown
Write a Review
|
Questions & Answers (0)
Product Description
Hardboard clipboard features a 6" rust-resistant clamp that holds up to 1" of paper securely in place. Design includes a smooth top and bottom, beveled edges and a hanging hole. Clipboard is made from high-quality, brown hardboard and designed for maximum durability. Hardboard contains a high percentage of recycled or recovered wood material.
PRICE
$3.22
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12-1/2 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Brown |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Hardboard Clipboard |
| Clipboard Material | Hardboard |
| Package Quantity | 1 |
| Manufacturers Part Number | OIC83100 |
| Sheet Capacity | 1" |
| Brand | Officemate |