- Hardened jaws and teeth for exceptionally tough gripping surface
- Sturdy box joint frame and slim designed, PVC dipped handles
- Wide, deep opening jaws have flat and pipe grip jaw so one pair of pliers can be used for more jobs
Williams® Slip Joint Water Pump Plier with PVC Dipped Handle, 12"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Jaw Length | 2-5/8 in |
| Jaw Capacity | 2-5/8 in |
Product Details
| Handle Material | Dipped |
| Type | Water Pump Plier |
| Jaw Surface | Serrated |
| Jaw Shape | Straight |
| Handle Type | PVC Dipped |
| Style | Box Joint |
| Country of Origin | Spain |
| Description | Water Pump Pliers |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHW6225 |
| Handle Style | PVC Dipped |
| Brand | Williams |