Bath Tub & Shower Faucets
Brand
Length
Material
Height
Color
Price
Related Products
ZURN Z7301-SS-MT-DV2P-HW Single handle pressure balancing mixing shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180o), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with a two-way brass diverter valve, 60 flexible metal hose, 24 mounting slide bar wall ...
Large capacity mobile shower with eye/face wash features a 528-gallon (2000-L) tank for reliable, effective treatment to accident victims in remote locations where a water supply is unavailable. Durable, chemical-resistant polyethylene tank incorporates an electric submersible pump. Constructed from a durable, corrosion-resistant acrylic capped ABS, the eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the ...
Speakman S-3011 Anystream® Alexandria Showerhead, Polished Chrome A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...
Speakman S-2007 Anystream® Napa Showerhead, Polished Chrome A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage sprays. Precision-engineered ...
Speakman S-2007-BN Anystream® Napa Showerhead, Brushed Nickel A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage sprays. ...