Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170487

MPN #: SM-8000-P

Speakman SM-8000-P Rainier™ Pressure Balance Valve & Trim

Product Description
Speakman's Rainier™ Pressure Balance Valve & Trim adds a unique square design to complete a bold look in the bathroom. The Rainier™ chrome faucet prevails a striking masculine update to your traditional styled bathroom fixtures. The newest design collection to the Speakman family; the Rainier™ bathroom collection pairs with the Rainier™ Showerhead and other bathroom accessories to present iconic exclusivity in any bathroom. The Rainier™ pressure balance valve and trim exemplifies Speakman's quality standard with its anti-scald pressure valve maintaining consistent water temperature. The adjustable temperature limit stop allows the user to control the maximum water temperature permitted. Reliable construction includes built-in check valves, ceramic temperature regulating cartridge, and integral stops on the valve body. The Rainier™ bathroom suites collection is offered in Polished Chrome finish.

Features:
  • Rainier™ collection
  • Includes valve & trim
  • Anti-scald pressure balance valve with built-in check valves
  • Pressure balancing & ceramic temperature regulating cartridge
  • Equipped with adjustable temperature limit stop and integral stops
PRICE
$525.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in

Product Details

Drain IncludedYes
ColorSilver
SeriesRainier
Valve StylePlain Text, Left Side
Pause/Trickle ControlNo
StyleBold
Mounting LocationWall
IncludesAdjustable Temp Limit Stop & Integral Stops
Number of Faucet Handles1
MaterialBrass, Plastic, Zinc
Valve TypeAnti-Scald
DescriptionPressure Balance Valve & Trim
Connection StyleSweat
Manufacturers Part NumberSM-8000-P
Faucet Holes1
Handle StyleLever
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantYes