Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1503737

MPN #: SE-4400

Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow

Product Description
The SE-4400 GravityFlo® Portable Eyewash is designed to provide the ultimate solution to locations in need of an eyewash that have no access to a potable water source. The GravityFlo® Portable Eyewash features a 9 gallon tank, providing continuous flow for the ANSI Z358.1 required 15 minutes. With the capability to be shelf, table, or wall-mounted, this gravity operated eyewash can be placed practically anywhere within a worksite. A simple pull of the highly visible yellow activator instantly delivers relieving streams, allowing hands free operation. The SE-4400 is offered with a 3 year limited warranty.

Features:
  • Portable gravity-operated eyewash
  • 9 gallon capacity tank
  • Pull-down activation tray
  • Hands-free operation
  • Shelf, table or wall mount (bracket included)
  • Molded plastic sprays
  • Plastic fill cap with integral tamper prevention
  • Universal emergency sign affixed to unit, included
  • Certified to ANSI/ISEA Z358.1
PRICE
$339.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/4 in
Width11 in
Height15-1/2 in
Weight8 lbs
Weight (Empty)8.05 lbs
Weight (Full)100 lbs

Product Details

Flow Rate0.4 gal/min
Gravity FedYes
TypeEyewash Station
ColorBlue
Mounting LocationWall Or Counter Mount
Capacity9 gal
IncludesSE-4400 Portable Eyewash, Universal Emergency Sign
MaterialPolyethylene
DescriptionGravityFlo® Portable Eyewash
Manufacturers Part NumberSE-4400
Eyewash ActivationPull Down Arm
BrandSpeakman

Warranty

Warranty3 yr

Compliance & Certifications

ANSI CertificationANSI Z358.1