Features:
- 3.5mm Aux. Jack
- Dust Proof and Splashing Water Resistant
- X03 Two Prong Right Angle Connector with Screw-in Connector
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-3/4 in |
| Height | 1-5/8 in |
| Weight | 0.8 lbs |
Product Details
| Description | Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty |
| Color | Black |
| Manufacturers Part Number | SM310-X03S |
| Brand | RCA |
Warranty
| Warranty | 1 yr |