- 1,100 Sheets/Roll, 36 Scott® Pro Small Core High-Capacity Standard Roll Toilet Paper Rolls/Case; 39,600 Sheets/Case; 2-Ply; White; with Elevated Design
- The new Elevated Scott® Design is preferred 4 to 1 and provides an Unmistakably Scott® restroom experience.
- Improved core format offers less core waste while increasing roll utilization
- 10% more sheets per roll than the industry standard.
- FSC® and ECOLOGO® certified. This product meets or exceeds 30% post-consumer recycled content. Sewer and Septic Safe
- Certifications: ECOLOGO; Forest Stewardship Council (FSC)
- Meets EPA Guidelines: Yes
Scott® Pro Small Core High Capacity/SRB Bath Tissue, 2Ply, White, 1100 Sheets/Roll, 36 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Pro provides state-of-the-art solutions to maximize productivity with Scott® Pro Small Core high-capacity Bath Tissue. With a small core for better roll utilization, this 2-ply bathroom tissue offers 10% more sheets/case than the industry standard for high-capacity standard roll bathroom tissue and twice the length of a standard roll bathroom tissue. With the new paper design, our bath tissue is Unmistakably Scott® branded so you'll be recognized for providing the most well-known restroom brand in your facility. This new Elevated Scott® Design was preferred 4 to 1 based upon a 2019 KCP Brand Differentiation Study. This product is also a part of The Responsible Partners program by Kimberly-Clark Professional, which is designed to reach your sustainability goals. The Responsible Partners program identifies products in our portfolio that: lighten our collective footprint, enhance product efficiencies, transport in an environmentally responsible way, and reduce greenhouse gas emissions (GHG). Scott® Pro Small Core Standard Roll Bathroom Tissue is the right choice for managers than want to increase cleaning staff productivity while enhancing their facility's image. Scott® Pro provides state-of-the-art solutions to maximize productivity.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 3-8/9 in |
| Size | 4-7/8" |
| Sheet Length | 3-5/7 in |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1100 Sheets/Roll |
| Package Quantity | 36 |
| Description | Standard |
| Manufacturers Part Number | 47305 |
| For Use With | B259987; B2685052; B3180202; B3180203 |
| Brand | Scott |