Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290830

MPN #: MC0522SAX-1

Scotsman® MC0522SA-1, Air Cooled Small Cube Ice Machine, 475 lb.

Product Description
The Scotsman® MC0522SA-1 Prodigy cuber uses significantly less energy and water than other cube ice machines, exceeding Federal energy efficiency regulations. Preventative maintenance is simpler than ever with easily-removed panels allowing clear access to internal components and a diagnostic code display insuring the right fix the first time. Electrical-Max. Fuse Size: 15 amps-Circuit Wire: 2-Min. Circuit Ampacity: 13.8-Energy usage- 6.7 kWh-Energy usage-18 gallons per 100 lbs Water usage-


Features:
  • C0522SA-1 produces up to 475 lbs of small sized ice cubes per day
  • May be used with an ice bin-(BinM sold separately)
  • Indicator lights constantly communicate about operating status and actually signal your staff when it's time to descale, sanitize, and more making upkeep practically foolproof.
  • The patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup for a longer time between cleanings.
  • Reusable air filter is easily removable from the outside.
  • All external panel components are crafted for optimal aesthetic appeal through superior fit and finish.
  • Water Usage- 18 gallons per 100 lbs
  • Unit must be HARDWIRED- it does not plug into a standard wall outlet
  • Compatible Bin- B322S


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$4,839.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth24 in
Height23 in
Weight160 lbs
Pounds of Ice per 24 Hours475 lbs

Product Details

TypeModular
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeSmall Size Cube
MaterialAluminum Alloy, Plastic
DescriptionAir Cooled Small Cube Ice Machine
Manufacturers Part NumberMC0522SAX-1
Kilowatts per 100 lbs5.94 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

WarrantyLimited 3 year parts and labor on all components

Compliance & Certifications

CertificationsUL listed, AHRI certified, ISO certified, CE listed, NSF certified