Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB1505563

MPN #: TS147SM-1

First Voice™ Small Defibrillator/AED Surface-Mounted Cabinet with Alarm

Product Description
The First Voice TS147SM-1 is an alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength, and a 95 Db alarm to notify individuals who are within hearing range of a potential emergency if the door is opened. Alarm also helps deter theft or pilferage. Alarm turns on/off with key and can be set to different alarm options. These durable powder coat painted cabinets from the 147 series are available in fully recessed, semi recessed or surface mount and alarm feature can be hard wired to security system, if desired or runs on 9V battery (included). The 147 series fits most AEDs except Zoll, Cardiac Science or Lifepak 500 and similar sized devices.

PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width14 in
Depth13 in
Height7 in
Inside Length12/3/2004 in
Inside Width13-3/8 in
Inside Diameter6/7/2008 in
Diameter7 in

Product Details

TypeAlarmed
ColorWhite
DescriptionSmall Defibrillator/AED Surface-Mounted Cabinet
Package Quantity1
Manufacturers Part NumberTS147SM-1
Case MaterialSteel
BrandFirst Voice

Compliance & Certifications

CertificationsADA Compliant / AHA / CE Certified / ECC / ILCOR Compliant / ANSI Z308 / OSHA