The FP-SFTB is a low profile, small flat panel mount with tilt. It holds most flat panels 10" to 23" while keeping the monitor only 1.7" off the wall. The FP-SFTB's wall plate mounts independently of the tilt mechanism and secures together at all points with security hardware. This makes installation simple while provide a secure mount for public installations.
Features: - Holds 10" - 23" flat panels
- Accommodates flat panels with 75 or 100mm VESA hole patterns
- Adjustable -5 to +15° tilt
- Distance from wall to back of the flat panel - 1.7"
- Utilizes tamper resistant hardware
- Load capacity - 25 lbs
- Black powder coat finish