Projector Mounts

Projector Ceiling Mounts
| Compare | Image | Depth | Width | Height | Weight | Tilt | Rotation | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 13 in | 13 in | 8 in | 3.6 lbs | +20° / -20° ° | 360° ° | WBB2219215 | $119.95 | ||
![]() | 13 in | 13 in | 43 in | 9 lbs | +20° / -20° ° | 360° ° | WBB2219216 | $409.95 |
Related Products
Elevate your customer service with the Backlit Panel Register Light by Lavi Industries. These lights serve as a beacon of efficiency, leading customers seamlessly to available service positions. Praised for their consistent performance and adaptability, they play a critical role in enhancing customer flow and reducing confusion, particularly in high-traffic settings. The LED-backlit panels illuminate vinyl numbers or graphics on a diffusion sleeve, making visibility clear and impactful, even in bright environments. Station lights add an important clue to available service points. Optimize ...
VMP Large Flat Panel Ceiling Mount - Black The PDS-LCB is a large flat panel ceiling mount that can accommodate most 37" to 90" flat panels. This versatile mount can handle a wide range of ceiling applications with it's adjustable tilt, extension, rotation and rails to ensure perfect flat panel placement. Features: Holds 37' - 90' flat panels Maximum mounting hole pattern - 860mm x 500mm Mast telescopes 23' - 35' from ceiling Rotates 360º / Adjustable 0º- 15º tilt Cable management through the center of the mast Load capacity: 180 lbs Black powder coat finish
TygerClaw LCD60504BLK Monitor Desk Mount is an ideal mount for any home and office, this helps you free up valuable desk space and also places the monitors at your desired viewing position, placing this mount at your eye level to reduce strain and the elegant design and polished finish adds style and functionality to your office to workspace. This mount can hold a monitor having a screen size ranging from 13 in. to 27 in. with weighing up to 22 lb. Features: Monitor mounting bracket can holds most 13 in. to 27 in. monitor up to 22 lb. Tilt degree from -90 to +90 Swivel degree up to 180 ...
This TygerClaw LCD271BLK Full-Motion wall mount is designed for most 10" to 24" flat-panel TVs up to 33lbs/15kgs with tilt degree up to +5°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 410mm from wall, also an innovative locking mechanism gives quick and easy installation. Features: Medium size Full-Motion wall mount Holds most 10" to 24" flat-panel TVs up to 33lbs/15kgs Tilt degree from up to +5° Swivel degree up to 180° Extension from wall up to 410mm Universal ...
TygerClaw LCD3039BLK Tilt wall mount is designed for most 40" to 83" flat-panel TVs up to 220lbs/100kgs with tilt degree from -15° to 15°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation. Features: Large size tilt wall mount Holds most 40" to 83" flat-panel TVs up to 220lbs/100kgs Tilt degree from -15° to +15° Universal mounting pattern up to VESA 875mm x 470mm Solid heavy-gauge cold steel construction Perfect your TV placement by sliding left or right with locking ...