Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MooreCo

Model # :WBB3035309

MPN #: 37650

MooreCo™ iTeach Spider Flat Panel Cart - Manual Height Adjustable

Product Description
Engage your audience anywhere with either version of the modern black iTeach Spider Flat Panel Cart, a stylish solution to your flat panel mobility needs. Each supports a display up to 100" / 250 lbs (to include all cables and accessories). VESA mount size up to 800 x 600. Manual height adjust version features a mounting bracket that can be attached at six different heights. The brackets range from 20-5/8" at the bottom to 67-7/8" at the top. Each set of brackets is 6-1/4" apart. Overall dimensions of height adjustment will vary depending on the size of your display.

PRICE
$905.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width58 in
Depth30-1/4 in
Height74 in
Weight Capacity250 lbs
Weight184 lbs
LCD SizeUp to 100"
Mounting Hole PatternUp to 800 x 600 mm

Product Details

Assembly RequiredYes
ColorBlack
StyleFlat
Mounting LocationFreestanding
Display TypeSingle Monitor
MaterialSteel & Aluminum
DescriptionSpider Flat Panel Cart - Manual Height Adjustable
Manufacturers Part Number37650
BrandMooreCo

Warranty

Warranty1 yr