- Contemporary commercial grade steel grille, designed to provide comfort through optimized airflow
- Voltage selection: 120V
- Wattage selection: 750-1,500W
- Built-in ON/OFF switch for added safety during maintenance
- Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage
- Built-in fan delay switch energizes fan motor only after elements are heated, which prevents discharge of unheated air
- Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level
- All units have a permanently lubricated fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area 1 year workmanship warranty, 5 year warranty on element
- cETLus certified - Conforms to ANSI/UL2021 and CSA C22.2, No. 46
Small Room Commercial Fan Forced Wall Heater W/ Integral Double Pole Thermostat, 1500 Watt, 120V
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 3-3/4 in |
| Height | 11 in |
| Weight | 10 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 65 CFM |
| Color | White |
| Amperage | 6.3/12.5 A |
| Wattage | 750/1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | SRA1512DSFPB |
| BTU | 2559/5118 BTU |
| Thermostat | Yes |
| Brand | Berko |
Warranty
| Warranty | 1 Year On The Unit / 5 Years On Element |
Compliance & Certifications
| Certifications | cETLus |