Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3124955

MPN #: 100CEC91C

R&B Wire® Chrome Standard Capacity Laundry Cart w/ Single Pole Rack

Product Description
The top commercial grade wire laundry cart in the industry. This product is used by the majority of America's coin laundries, on-premise and commercial laundries. Commercial 2.5 bushel wire laundry cart designed to streamline laundry operations within your facility. Comes with single pole rack which provides hanging option to dry garments while preventing wrinkling. Entire unit is chrome plated for added durability. Equipped with patented 5 inch Clean Wheel System™ casters designed to deflect hair, lint and debris away from the caster bearings. Top rim air cushion bumper protects against expensive dents to walls, doors and equipment. Ships disassembled for freight savings. Assembly is quick and easy with hardware included.

PRICE
$255.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/2 in
Width22 in
Height66-1/2 in
Weight Capacity100 lbs
Weight36 lbs
Wheel Diameter5 in
SizeSmall

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Laundry Cart with Single Garment Hanger
ColorSilver
Caster Type(4) Swivel
Capacity Bushel1.5 bu
Capacity3.1 ft³
MaterialSteel
Number of Compartments1
Manufacturers Part Number100CEC91C
BumperYes
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr