Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TCL

Model # :WBB3785342

MPN #: H5P44W

TCL Smart Portable Air Conditioner 5100 BTU SACC (8500 BTU ASHRAE), 115 V

Product Description
Stay cool the smart way with the powerful cooling capacity of the TCL 5,100 BTU (8,500 BTU ASHRAE) smart portable air conditioner featuring AC, fan, and dehumidifier modes. The fan circulates air while the AC helps you easily adjust and manage temperatures in rooms up to 150 sq. ft. You can use simple voice commands to control your portable AC when paired with Alexa or Google Assistant-enabled devices. The washable and reusable filter helps protect your portable AC unit's life while reducing large airborne particles like dust and pet hair. Setup is made easy with the included installation kit and guided in-app instructions that will have your AC unit up and running in minutes. The two handles and four wheels make this portable air conditioner easy to glide from room to room, keeping you cool in any room with a vertical or horizontal sliding window.

Features:
  • Keep your energy bill low with Sleep mode and the 24-Hour Timer
  • Designed to restart automatically after a power outage with Auto Restart
  • Pick the perfect level of comfort with the LED display and included remote
  • Window Compatibility: Vertical sliding and horizontal sliding windows (no casement windows) with up to a 59-inch opening clearance
  • Portable Air Conditioner, Remote Control with Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty Included


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-13/16 in
Depth10-5/8 in
Height26-3/8 in
Weight38.4 lbs
Coverage Area150 ft²

Product Details

TypeCool Only
Watts Cooling750 W
Remote ControlYes
ColorWhite
RefrigerantR32
Filter TypeWashable
BTU Cooling5100
Amps Cooling7.5 A
Dehumidification0.95 L/HR
Voltage115 V
ControlElectronic
Manufacturers Part NumberH5P44W
BrandTCL

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)6.1