Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aeric

Model # :WBB3781960

MPN #: AERP101HAW

Aeric Portable Air Conditioner with Heat, 10000 BTU (14000 ASHRAE), 115V

Product Description
The Aeric 10,000 BTU Portable Air Conditioner, 14,000 BTU ASHRAE standard, is the perfect cooling option for any home looking for extra comfort or to use less central ac. Ideal cooling for rooms, such as: bedrooms, home offices or living rooms. Additionally our built in supplemental heat pump system provides up to 10,000 BTUs of heating power. Compared to electric heating sources, it's over 2xs more efficient, which means you'll save on energy costs while enjoying the same level of warmth. Doubling as a dehumidifier, this unit will remove up to 108 pints of moisture from your home per day. Designed with an auto-evaporation system, the unit condensates water recycled inside to keep cooling efficiently.

Features:
  • LED display Easy to read and easy to set up
  • Built to last High quality build backed by our 2 year warranty to ensure peace of mind
  • Enhanced Portability Built in handles and castors to make moving easier
  • Quick Connect Drainage Drain hose included
  • Energy Star Certified Energy efficient & cost effective
  • Built in Heat Pump Heat at a fraction of the cost when compared to a traditional electric heater


PRICE
$529.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth13-1/2 in
Height28-1/8 in
Weight75.6 lbs
Coverage Area700 ft²

Product Details

BTU Heating10000
Number of Speeds3
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeWashable
BTU Cooling10000
Dehumidification108
Manufacturers Part NumberAERP101HAW
Sound Level53
BrandAeric
TypeCooling with Heat
CFM260 CFM
Watts Cooling1400 W
Remote ControlYes
ColorWhite
Combined Energy Efficiency Ratio (CEER)7.8
Amps Cooling11.9 A
Voltage115 V
ControlElectronic
Decibels53
Refrigerant TypeR-32

Warranty

Warranty2 yr

Compliance & Certifications

Energy Star CertifiedYes
Environmental ComplianceEnergy Star Certified
Energy Efficiency Rating (EER)7.8