Whirlpool® Portable Air Conditioner, 14000 BTU (10,000 SACC), Heat/Cool R32, 115V
Write a Review
|
Questions & Answers (0)
Product Description
The Whirlpool® portable air conditioner allows for flexible placement within your home. A supplemental heater in this unit allows you to easily transition from summer heatwaves to chilly fall nights. Designed for cooling and dehumidifying a room up to 700 square feet with up to 108 pints per day dehumidification. This portable air conditioner features digital on-board electronic controls with 3 speeds and a 24-hour timer. The temperature is displayed on the unit so you can adjust the thermostat as needed. The convenient auto restart function resumes operating at its previous settings when power is restored after an outage. Easy-rolling caster wheels allow you to conveniently move the unit from room to room, providing cool air when and where you need it most. With the included window exhaust kit, it only takes a few minutes to install. At Whirlpool, we take comfort and caring to the next level. Wireless remote control. Washable filter.
PRICE
$599.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-5/16 in |
| Depth | 13-9/16 in |
| Height | 28-1/8 in |
| Weight | 75.6 lbs |
| Coverage Area | 700 ft² |
Product Details
| Type | Cooling with Heat |
| Watts Cooling | 1400 W |
| Remote Control | Yes |
| Color | White |
| Number of Speeds | 3 |
| Exhaust Hose | Single Hose |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 14000 |
| Amps Cooling | 11.9 A |
| Dehumidification | 108 |
| Voltage | 115 V |
| Control | Electronic |
| Manufacturers Part Number | WHNP141HAW |
| Refrigerant Type | R-32 |
| Brand | Whirlpool |
Warranty
| Warranty | 1 yr |