TCL Smart Through-The-Wall Air Conditioner, 12000 BTU, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Stay cool and in control with the powerful cooling capacity of the TCL 12,000 BTU Through-the-Wall Air Conditioner. This smart wall ac unit cools rooms up to 550 sq. ft., and with its included remote and the TCL app, you can set the perfect temperature from the comfort of your couch. You can also pair it with Alexa or Google Assistant-enabled devices so you can use simple commands to adjust its settings without lifting a finger. This wall unit helps keep your energy bill low with Sleep and Eco modes that prioritize energy efficiency, and it includes several fan speeds (low, medium, high, and auto in cool mode) along with 4-way ventilation and multidirectional louvers to ensure even and consistent cooling across your space. Its washable and reusable filter helps protect the life of your AC while also reducing large airborne particles like dust and pet hair. Sleeve not included.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/16 in |
| Depth | 20-1/4 in |
| Height | 14-1/2 in |
| Weight | 69.4 lbs |
| Coverage Area | 550 ft² |
Product Details
| Type | Cool Only |
| Watts Cooling | 1160 W |
| Remote Control | Yes |
| Color | White |
| Controls | Electrical |
| Refrigerant | R32 |
| Filter Type | Washable |
| Combined Energy Efficiency Ratio (CEER) | 10 |
| BTU Cooling | 12000 |
| Amps Cooling | 11.5 A |
| Dehumidification | 1.6 L/HR |
| Voltage | 115 V |
| Manufacturers Part Number | H12T9E1-A |
| Brand | TCL |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Efficiency Rating (EER) | 10.2 |