- Finger cots designed to keep fingers protected and moisture free
- Designed specifically for food service and processing
- The flexible cots cover bandages and other dressings on fingers to keep dirt and moisture out
- Color: Blue
- For Use with: SmartCompliance First Aid Cabinets
First Aid Only SmartCompliance Refill Nitrile Finger Cot, One Size, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size in |
Product Details
| Type | Finger Cot |
| Number of Pieces | 50 |
| Package Quantity | 50 |
| Description | Nitrile Finger Cots |
| Person Count | 50 |
| Manufacturers Part Number | FAE-6050 |
| Case Material | Paperboard |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |