Uses SmartFit® System Measure, Adjust, Fit. Workspace that works for you. Set up your keyboard area with ergonomics in mind. Match the modular platform system to your SmartFit personal comfort color. You can then use all 3 platforms for a large mousing area or remove one platform if you have a smaller desk. Keyboard and mouse wrist rest is included. Low profile, 11" articulating arm sits under desk and is able to adjust 6" in height, +/-15° tilt and rotates 360°. Track is 19". For straight workstations.
Kensington® 60718 Modular Keyboard Platform with SmartFit® System, 19" Track Length, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 10 in |
| Height | 6-1/4 in |
| Keyboard Tray (W x D) | 21-1/4" x 10" |
| Height Adjustable | 6" - Articulating arm |
| Glide Track Length | 19" |
Product Details
| Type | Keyboard Tray |
| Additional Information | 19" Track |
| Color | Black |
| Swivel | 360° ° |
| Tilt | +15°/- 15° ° |
| Description | Modular Keyboard Platform with SmartFit System |
| Package Quantity | 1 |
| Manufacturers Part Number | 60718 |
| Brand | Kensington |
Warranty
| Warranty | 3 yr |