SmartLink chairs feature responsive contoured geometry to support the way people move, allowing them to turn around, sit sideways, lean back, and stay comfortable and focused for longer periods of time. This four-leg armless chair supports learning by allowing for a variety of postures. The single-piece seat is easy to clean and maintain. Tubular steel frame withstands anything students throw at it. Stacks up to five high on the floor to clear room when needed.
HON® SmartLink Four-Leg Chair, Supports Up to 275 lb, 18"H Seat, Lava/Platinum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-5/8 in |
| Height | 31 in |
| Weight Capacity | 275 lbs |
| Weight | 58 lbs |
| Seat Width | 16-1/2 in |
| Seat Depth | 16-1/4 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Platinum |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | HONSL4L18ELAP |
| Brand | HON |
| Type | Grades 5-12 Chair |
| Glide Type | Swivel Glide |
| Color | Black |
| Series | SmartLink |
| Casters | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Classroom Chair |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Seat Material | Plastic |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |