Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater KS2010, 10000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 10000 BTU
This Kickspace Heater from Smith's Environmental Products® is designed to provide a unique yet purposeful solution to those "hard-to-heat"areas. It offers high BTU outputs at low decibel levels and has a small footprint. This ensures maximum utilization of floor and wall space in such rooms as kitchens and baths where space is a premium. 5 Year Limited Warranty.
This Kickspace Heater from Smith's Environmental Products® is designed to provide a unique yet purposeful solution to those "hard-to-heat"areas. It offers high BTU outputs at low decibel levels and has a small footprint. This ensures maximum utilization of floor and wall space in such rooms as kitchens and baths where space is a premium. 5 Year Limited Warranty.
PRICE
$749.00
1
1
Expected on or around 10/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 14-13/32 in |
| Height | 4 in |
| Weight | 14 lbs |
Product Details
| Type | Kickspace Heater |
| CFM | 125 CFM |
| Color | Brown |
| Amperage | 1 A |
| Wattage | 2250/3500/4500 W |
| Voltage | 120 V |
| Material | Copper |
| Phase | 1 |
| Manufacturers Part Number | KS2010 |
| BTU | 9465/12180 BTU |
| Thermostat | Yes |
| Brand | Smith's Environmental Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, CSA |