Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater KS2004, 4000 BTU
|
Questions & Answers (0)
Product Description
Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 4000 BTU
This Kickspace Heater from Smith's Environmental Products® is designed to provide a unique yet purposeful solution to those "hard-to-heat"areas. It offers high BTU outputs at low decibel levels and has a small footprint. This ensures maximum utilization of floor and wall space in such rooms as kitchens and baths where space is a premium. 5 Year Limited Warranty.
This Kickspace Heater from Smith's Environmental Products® is designed to provide a unique yet purposeful solution to those "hard-to-heat"areas. It offers high BTU outputs at low decibel levels and has a small footprint. This ensures maximum utilization of floor and wall space in such rooms as kitchens and baths where space is a premium. 5 Year Limited Warranty.
PRICE
$489.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-7/8 in |
| Depth | 10-7/8 in |
| Height | 3-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Kickspace Heater |
| CFM | 50 CFM |
| Color | Brown |
| Amperage | 1 A |
| Wattage | 18 W |
| Voltage | 120 V |
| Watts High | 18 W |
| Material | Copper |
| Phase | 1 |
| Manufacturers Part Number | KS2004 |
| BTU | 3650/4935 BTU |
| Thermostat | Yes |
| Brand | Smith's Environmental Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, CSA |