Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis

Model # :WBB872969

MPN #: 740-00

Genesis Smooth Pro PVC Ceiling Tile 740-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Product Description
Features
  • PVC Ceiling Tiles 100% Waterproof and Washable
  • Class "A" fire rated
  • USDA compliant
  • Stain Resistant
  • Case Qty: 12


PRICE
$89.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
89.95
Buy 10+ units
85.95Save $4.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width23-3/4 in
Height5/32 in
Thickness5/32 in

Product Details

MaterialPVC
Package Quantity12
DescriptionGenesis Standard
ColorWhite
Manufacturers Part Number740-00
Mounting StyleLay In
BrandGenesis

Warranty

Warranty25 yr