Features
- PVC Ceiling Tiles 100% Waterproof and Washable
- Class "A" fire rated
- USDA compliant
- Stain Resistant
- Case Qty: 10
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 47-3/4 in |
| Height | 3/16 in |
| Thickness | 3/16 in |
Product Details
| Material | PVC |
| Package Quantity | 10 |
| Description | Genesis Standard |
| Color | Satin Black |
| Manufacturers Part Number | 745-07 |
| Mounting Style | Lay In |
| Brand | Genesis |
Warranty
| Warranty | 25 yr |