- iP40 protective rating:
- Solid objects over 1 mm
- Measuring range: 0 - 144"/3.6 m
- Resolution: 0.01"/0.001 m/ 1/32"
- Accuracy: ±0.1% of calculated value
- Measuring speed: 6m/second
- Working temperature: 0 - 40° C
- Metal marking scriber included
- Auto shut-off after 30 minutes
- Battery: CR2032 included"
iGAGING® ROLLBOT Multi-Function Tape less Measuring Gauge, 0 - 144" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 2-3/8 |
| Max Measurement | 144 |
Product Details
| Type | Measuring Gauge |
| Digital | Yes |
| Color | Silver/Blue |
| Accuracy | 0.001 °F |
| Includes | CR2032 Battery |
| Material | Plastic |
| Graduation | 0.004 |
| Description | Multi-Function Tape-less Measuring Gauge |
| Manufacturers Part Number | 35-888 |
| Brand | iGAGING |