Waldmann Snap-On Magnifier for Omnivue, Add-X, 4D + 12D
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 190080029 Magnifier, Add-X 4d+12d (OMNIVUE)
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.3 in |
| Width | 4.1 in |
| Height | 0.1 in |
Product Details
| Type | Magnifier |
| Lens | Glass |
| Diopter | 4 / 12 |
| Material | Glass/ Plastic |
| Package Quantity | 1 |
| Description | Snap-On Magnifier for Omnivue, Add-X, 4D + 12D |
| Color | Black |
| Manufacturers Part Number | 190080029 |
| Brand | Waldmann Lighting |