Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ice Cutter

Model # :WBB3191258

MPN #: 440949

Ice Cutter® Ice Melters, Effective De-icing Ingredients, 2506 LB Bag

Product Description
Ice Cutter® employs a powerful blend of de-icing agents to effectively initiate and accelerate the melting process. Its pre-application capabilities prevent snow and ice from adhering to treated surfaces. The time-released formula ensures extended surface coverage, actively mitigating the freeze-thaw cycle and providing sustained protection against ice and snow accumulation. This controlled release action maximizes the product's effectiveness and longevity, contributing to safer and more manageable winter conditions.

Features:
  • Rapid Action: Ice Cutter®'s powerful blend of de-icing ingredients quickly starts the melting process. Pre-application prevents snow and ice from bonding, and its time-released formula provides long-lasting protection against refreezing
  • Safe and Effective: Ice Cutter® is safer to handle (won't dry or irritate skin*) and provides reliable, slip-resistant protection for steps, sidewalks, and driveways, effectively clearing away hazardous ice and snow
  • Minimal Tracking: When used as directed, Ice Cutter® reduces tracking onto floors and carpets
  • Environmentally Conscious: Formulated with natural ingredients, Ice Cutter® is gentler on vegetation than some de-icers, and leaves no slimy residue for easy cleanup
  • Easy to Use & Store: An anti-caking agent ensures free-flowing dispersion and extends shelf life
  • Precise Application: The green color indicator helps visualize where Ice Cutter® has been applied, ensuring even and cost-effective coverage.


PRICE
$2,015.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2506 lbs

Product Details

TypeIce Melt
Chemical TypeGranules
Safe For PetsNo
Safe ForHandling, Protective Clothing Not Needed
Safe On EnvironmentYes
Package TypeBag
Temperature Rating-13
Safe On ConcreteYes
Package Quantity49
Manufacturers Part Number440949
Safe For ChildrenNo
BrandIce Cutter