Pendant Lighting
Related Products
Satco 60/183 Ballerina-5 Light Chandelier, Alabaster Bell, Old Bronze, 24"W X 18"H Light your workspaces with this energy efficient ceiling fixture. Measuring 15" in diameter , the low profile contemporary design uses only 36 watts of energy while producing the equivalent of 150 watts of illumination. Finished in gloss white with a Matte white diffuser. Bulbs included.
Satco 60/371, 3 Light-Pendant, Alabaster Bowl, Old Bronze, 22.5"W X 17.5"H At home in a charming out of the way French café in your home. Bistro offers a relaxed country charm. The Rustic Bronze Finish features hand painted details of dark gold which contrast against the Satin White glass Shades.
The black finish of the Stralia sputnik chandelier gives off a modern elegance that will compliment your décor. Six smoked glass shades cap off the three poles that intersect the with the center post. Two-piece downrod lets you choose from 2 different heights. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Uses six G9 bulbs (Not included, 15 watts max). Use with LED bulbs for an energy efficient lighting solution. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and ...
Ambiate Arano Linear Globe Pendant Light Fixture has many modern, high end commercial and residential spaces incorporating more accent lighting into their design lines, the market for designer fixtures is booming. In the commercial arena, this linear pendant is an easy installation that can be mounted on a surface for flexible mounting options. The simple rectangular metal frame also reduces material costs and time. Ideal living spaces, dining rooms, accent lighting Features: Golden Stick Fixture: Give your home a touch of old-world luxury with our new single pole linear globe pendant ...
Satco 60/4588 Soho-1 Light Mini Pendant, Satin White Glass, Polished Chrome, 7"W X 44"H The Loren collection Finished in venetian bronze or polished nickel and accented by etched opal glass or white linen Shades., features unique chandeliers, pendants and vanities. The venetian bronze Finish adds a bold country look to kitchens, dining, living areas and baths where the polished nickel Finish which is decidedly contemporary, has an upscale look which adds to an already elegant design. The Loren collection finds itself at home anywhere a distinctive design touch and soft task or ambient ...