SofPull Premium 1-Ply Jr. Capacity Center-Pull Towels, 7.8 x 14.8, White, 8/Carton - GEP28125
Write a Review
|
Questions & Answers (0)
Product Description
Soft, strong, absorbent. Towels dispense fully open, dry effectively with less waste. One-at-a-time dispensing; ideal for kitchens and bathrooms. One-ply premium grade. 7-7/8" x 14.8". Towel/Wipe Type: Roll Towels; Application: Hand; Washrooms; Material(s): Paper.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 277-1/2 |
| Width | 7-4/5 in |
| Sheet Length | 14-4/5 in |
| Sheet Width | 7-4/5 in |
Product Details
| Type | Standard |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 225 |
| Size Type | 225 |
| Material | Paper |
| Description | Center Pull |
| Package Quantity | 6 |
| Manufacturers Part Number | GEP28125 |
| Brand | SofPull |