Model # :WBB1541977
MPN #: 183260
2-Ply Center Pull Roll White, 600 Sheets/Center Pull, 6 Center Pulls/Case
Write a Review
|
Questions & Answers (0)
Product Description
High capacity white center pull towels fit many center pull dispensers allowing for quick and easy dispensing in high traffic areas. 2 Ply. Tear away core. Maximum diameter of 9". High quality embossed towel. Reliable performance at a low cost. White color achieved without the use of chlorine. Economical white center pull towels have a low per-unit cost. Made with 100% recycled fibers- 80% post consumer & 20% pre consumer. Perfect for high traffic washrooms in industrial/manufacturing facilities, schools, stadiums, airports, public facilities, etc. Made in the USA.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 400 ft |
| Width | 10 in |
| Sheet Width | 10 in |
| Sheet Length | 8 in |
Product Details
| Style | 2 Ply |
| Size Type | 600 |
| Package Quantity | 6 |
| Description | Center Pull |
| Color | White |