Model # :WBB2685662
MPN #: 5487
Soft Care Lotionized Hand Soap, Floral Scent, 1,000 mL Cartridge, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Provide patrons with a pleasant handwashing experience with a rich, pink pearlized soap. Gentle formula leaves hands clean and fresh without overdrying. Removes soils from hands in hot, cold, soft or hard water without the loss of performance. Leaves behind a pleasant, floral scent.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Lotion |
| Type | Liquid |
| Scent | Floral |
| Capacity | 1000 ml |
| Package Quantity | 12 |
| Color | Pink Pearlescent |
| Manufacturers Part Number | 5487 |
Compliance & Certifications
| Certifications | FDA Cosmetic; Health Canada Cosmetic |