MityBilt Soft Top 48" Locker Room Bench, Black Frame/Seat
Write a Review
|
Questions & Answers (0)
Product Description
An increasingly popular piece of furniture in many areas such as, locker rooms, swimming pools, gymnasiums, and changing rooms. If the room has lockers, the chances are it needs locker room benches.
Durable bench with 3" high density foam seat for optimum comfort. Fully Welded steel frame, high resiliency fire retardant vinyl that exceeds 1,500,000 double rubs, sealed seams with heavy duty stitching, durable powder coat finish, non-removable steel adjustable glides. Made in Canada. Black frame, black seat, 48" wide.
Durable bench with 3" high density foam seat for optimum comfort. Fully Welded steel frame, high resiliency fire retardant vinyl that exceeds 1,500,000 double rubs, sealed seams with heavy duty stitching, durable powder coat finish, non-removable steel adjustable glides. Made in Canada. Black frame, black seat, 48" wide.
PRICE
$779.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 21 in |
| Weight Capacity | 700 lbs |
| Weight | 25 lbs |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Locker Room Bench |
| Frame Color Family | Black |
| Color | Black |
| Series | Soft Top Bench |
| Style | Bench |
| Material | Vinyl |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | STB48.BLK.BLK |
| Back Type | Backless |
| Shape | Rectangular |
| Brand | MityBilt |
Warranty
| Warranty | 10 yr |