Solaira SICR-H3-TRMB Recess Trim Kit for Heater Model SICR-60240
Write a Review
|
Questions & Answers (0)
Product Description
Solaira SICR-H3-TRMB Recess Trim Kit for Heater Model SICR60240B
Powder coated trim kit same colour as heater that must be installed when heater is installled in a recess application. For use with ICR series heater model SICR60240B.
Powder coated trim kit same colour as heater that must be installed when heater is installled in a recess application. For use with ICR series heater model SICR60240B.
PRICE
$395.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 2 in |
| Depth | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Trim Kit |
| Color | Black |
| Series | ICR |
| For Use With | Model SICR-60240 |
| Material | Aluminum |
| Description | Recess Trim Kit |
| Manufacturers Part Number | SICR-H3-TRMB |
| Brand | Solaira |
Warranty
| Warranty | 3 yr |