Features:
- Cetl SPE-1000, CE
- Smart Series Timer
- Hard wired connection
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Depth | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Controller |
| Outlet Connection Type | Hard Wired |
| Color | Tan |
| Amperage | 16.6 A |
| For Use With | Solaira Patio Heaters |
| Wattage | 4000 W |
| Voltage | 240/208 V |
| Watts High | 4000 W |
| Material | Plastic |
| Phase | 1 |
| Amps High | 16.6 A |
| Description | Water Proof Timer Control |
| Manufacturers Part Number | SMRTTIM40 |
| Brand | Solaira |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Cetl SPE-1000, CE |