TAPCO's BlinkerBeacon™ solar LED beacons are time-tested, durable warning enhancements that alert drivers and pedestrians of busy crossings and high-traffic areas. This standalone system comes standard with a 12" beacon, cut visor and 24/7 flashing operation (alternating on-off). Select your beacon color, and housing color above. It includes TAPCO's 13-Watt Top-Of-Pole Self-Contained Solar Cabinet, which is a lightweight option that offers enhanced battery power up to 28Ah, delivering up to 30 days of autonomy. Its slim, contoured design and black finish blends into surrounding environment.
Signs NOT Included
Features & Advantages:
- Energy-efficient package; 13W solar panel combined with up to 28Ah battery power
- Easily place on existing poles; mount to single round pole 2" to 12-1/4" or to square 2.5" post
- Virtually maintenance-free
- Rugged polycarbonate housing
- Patented AutoBright™ circuitry automatically adjusts brightness levels, maintaining optimal LED output and extending battery life
- Proudly made in the USA
Applications:
- School crossings - Pedestrian crossings
- Roadway warnings
- Construction zones
- Military facilities
- Industrial facilities
Tapco Solar 13W Top of Pole, 24/7 Flashing, 12", Red LED, Black Housing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,579.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 lbs |
| Diameter | 12 |
Product Details
| Sign Legend | Flashing Red |
| Color | Black |
| Series | BlinkerBeacon |
| Power Source | Solar Panel & Battery |
| Mounting Location | Round Pole 2" OD up to 12.25OD or Square Posts 2"x2" up to 2.5"x2.5" |
| Includes | Solar Panel & Beacon, Universal Mouting Hardware |
| Material | Polycarbonate Housing |
| Package Quantity | 1 |
| LED Color Family | Red |
| Brand | Tapco |
Warranty
| Warranty | 5 yr |