PARIS Site Furnishings Solar Charge Pole, ADA Compliant, 80W, 12V
Write a Review
|
Questions & Answers (0)
Product Description
The USB, solar charging pole is ideal for urban and outdoor spaces to provide convenient or emergency device charging. The curved, single 80 W flexible solar panel is designed to withstand harsh winters. ADA compliant device shelving. Three charging ports.
PRICE
$5,549.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 141 in |
| Width | 18 in |
| Height | 34 in |
Product Details
| Type | Solar Charge Pole |
| Frame Color Family | Galvanized |
| Mobile or Stationary | Mobile |
| Material | Aluminum |
| Color | Brown |
| Manufacturers Part Number | 493-014 |
| Mounting Style | Surface |
| Brand | PARIS Site Furnishings |