Buyers Products Ultra Bright 5 Inch Round LED Flood Light - 1492127
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Ultra Bright 5 Inch Round LED Flood Light is ideal for a wide range of applications. These include agricultural and marine vehicles, salt spreaders, work trucks, and even ATVs and other off-road vehicles. It provides 3780 lumens of light over a 52 meter area. This versatile light features a stud mount and 18 in. blunt cut leads. It is rated IP67 for water and dust resistance. It's backed with a 5 year warranty.
PRICE
$65.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-4/9 in |
| Height | 6-5/8 in |
| Weight | 2 lbs |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Style | Round |
| Mounting Location | Permanent |
| Voltage | 12-24 VDC V |
| Power Cord | 3' |
| Material | Aluminum Housing |
| Description | Flood Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1492127 |
| Brand | Buyers Products |