Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144835

MPN #: DC1200V32A

AIMS Power™ Solar PV DC Quick Disconnect Switch, 1200V, 32 Amp

Product Description
The AIMS Solar Quick Disconnect Switch gives your solar system a convenient, extra safety and flexibility when maintenance is required on your system. This quick disconnect switch is also ideal for applications such as cabins or vacation homes that don't require delivery of constant solar power. Simply disconnect your solar array and reconnect when needed. This switch is 1200V with 1 – 32 Amp circuit compatible with small and large off-grid or grid tied solar systems.

Features:
  • Quickly disconnect DC power from your solar array to the charge controller, batteries and/or inverter.
  • Off and on grid applications
  • Isolated SAFE-LOCK with three rotational positions reducing the risk of tampering
  • Single pull double throw 2IO
  • Ensures the disconnection of load circuits and suppression of the arc in under 5 mil secs.
  • Lock out option
  • Max amperage – 32 amp
  • Output and input connections are MC4 compatible for easy set up and installation
  • 1 – 32 amp circuit
  • Up to 1200 volts @ 32 amps
  • 2 pole and 1 string
  • TUV, SAA, CE, IP certified & ROHS compliant
  • Outdoor rated
  • Non-corrosive
  • Waterproof
  • Arc time <2ms
  • -40 degrees C to 70 degrees C
  • 10 year warranty
  • Dimensions:4"H x 9 3/8"W (including MC-4 compatible connectors) x 3-1/4" D


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8 in
Width3-1/4 in
Height4 in
Weight2 lbs

Product Details

DC Amps32 A
DescriptionSolar PV DC Quick Disconnect Switch
Manufacturers Part NumberDC1200V32A
BrandAIMS Power