Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144848

MPN #: PRM1000W24120S

AIMS Power™ Rack Mount Inverter, 1000 Watt, 41.6 Amp

Product Description
This rackmount inverter is ideal for providing backup power to your essential equipment. It will generate 1000W of high quality pure sine power at a stable 120Vac output. Power is maintained to your equipment seamlessly through a built in 10 Amp transfer switch with a typical transfer time of less than 20ms. The transfer switch will by-pass city/utility power when it is available, and when city/utility power is lost the inverter will automatically switch to the backup DC power source. In backup mode the inverter will supply power as long as the DC power supply provides enough voltage. Remote monitoring of the inverter is available through an RS232 communication port which affords the user with real-time monitoring of the DC input voltage, AC output voltage, Frequency, and Amps.

Features:
  • Continuous output power: 1000 Watts
  • Surge power capability (peak power): 2000 Watts
  • dc input / operating voltage: 21.0 to 30.0 Volts
  • Output voltage: 120 Volts ac
  • Output wave form: pure sine wave
  • Output frequency: 60 Hz
  • Low battery voltage shutdown: 20.0Volts
  • Low battery voltage recovery: 22.4 Volts
  • Low battery voltage warning/shutdown
  • No load power consumption: Fan Off 0.38A dc – Fan On 0.47A dc
  • Frequency: 60hz
  • Efficiency: 91%
  • Over temperature protection low: -4 degrees F ± 5 degrees F
  • Over temperature protection high: 172 degrees F ± 5 degrees F
  • Operating temperature recovery: 136 degrees F (automatic shutdown)
  • AC Output Socket Type: dual Type 2 -3 prong
  • RS232 Communication Port
  • High input voltage protection: 31.3V
  • Low input voltage shutdown: 20V
  • AC Output and Bypass Protected 10A Breaker
  • FCC Class B – F690501/RF-EMC000376(H)
  • Unit Weight: 11 lbs.
  • Unit Size L x W x H: 19 x 1.7 x 14 inches


PRICE
$859.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width1-11/16 in
Height14 in
Weight11 lbs

Product Details

Continuous Output Power1000 W
No Load Current0.47 A
Internal Fuse ProtectionYes
Surge Watts2000 W
DC Amps41.6 A
DescriptionRack Mount Inverter
Manufacturers Part NumberPRM1000W24120S
Output Voltage120 V
Outlet Socket Type2-3 Prong
DC Input Voltage21-30 VDC
BrandAIMS Power