Solid Door Back Bar Refrigerator 23" Base BB Series, 72"W - BB72HC-1-B-27
Write a Review
|
Questions & Answers (0)
Product Description
BB 23" BASE SERIES-BACK BAR REFRIGERATOR Shallow depth, back bar, self-contained refrigerators come in two widths of 48" and 72." Two heights include 34" with standard galvanized steel top for under shelf application and 36" when adapted with a stainless steel top. Depth is 23" from face of door to back of cabinet. Handle projects 1/2." Solid door models come standard with locks. CABINET CONSTRUCTION Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black exterior finish. Doors are self-closing and include magnetic gaskets for positive seal. Standard interior construction utilizes galvanized steel walls and ceiling. Reinforced floor and door sills are made from heavyduty stainless steel to provide long lasting service. Interior, incandescent, lighting is standard with manual on/off switch. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Refrigeration is fully accessible behind grille to right side of cabinet. Evaporator located above condensing unit permits full use of interior spaces. Forced air is projected the length of cabinet across the ceiling. Refrigeration system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Remote refrigeration models include expansion valve installed. Condensate elimination is automatic and non-electric. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$7,219.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62 in |
| Depth | 29-1/2 in |
| Height | 35 in |
| Compartment Width | 60 in |
| Compartment Depth | 18-1/2 in |
| Compartment Height | 29-1/2 in |
| Weight | 366 lbs |
Product Details
| Body Color Family | White |
| Light | No |
| Door Swing | Lift-up |
| Voltage/Frequency | 115 V AC/60 Hz V |
| Adjustable Shelf | No |
| Defrost Type | Frost-Free |
| Material | Steel |
| Number of Shelves | 6 |
| Door Color Family | White |
| Manufacturers Part Number | BB72HC-1-B-27 |
| Brand | Beverage-Air |
| Type | Solid Door Back Bar Refrigerator |
| Horsepower | 1/4 HP |
| Color | Stainless Steel |
| Amperage | 5.0 A |
| Series | BB |
| Capacity | 19.38 ft³ |
| Number of Doors | 3 |
| Description | Solid Door Bar Refrigerator |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 Years Limited Manufacturer's |