Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383739

MPN #: HRS1WHC-1G

Beverage Air® Horizon Top Mount Glass Door Wide Reach In Refrigerator

Product Description
CABINET CONSTRUCTION
  • Exterior is stainless steel front and continuous coil coated sides
  • Interior liner is made of stainless steel
  • Full electronic control.
  • Self-closing door with 120º stay-open feature, on cam-lift hinges
  • Field reversible doors
  • Snap-In magnetic gaskets for positive door seal
  • Three (3) heavy-duty epoxy coated wire shelves
  • 6" Heavy-duty casters, two (2) with brakes
  • 8' Cord and plug (see electrical data for details)
REFRIGERATION SYSTEM
  • Uses environmentally friendly, energy efficient R290 refrigerant, and meets all regulatory requirements for CARB, SNAP, DOE & more
  • Hot gas condensate evaporator
  • Adaptive defrost
  • Epoxy coated evaporator coil
  • Maintains product temperatures down to 36°F and 38°F
PRICE
$9,079.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth33-3/4 in
Height78-1/2 in
Compartment Width31 in
Compartment Depth28 in
Weight429 lbs
Interior Height62
Exterior Depth With Handle33-3/4 in
Depth With Door at 90°64-1/8 in
Interior Depth26-1/8 in
Interior Width31 in

Product Details

Body MaterialStainless Steel
Number of Drawers4
Compressor TypeTop Mount
MaterialSteel & Glass
Number of Shelves3
Manufacturers Part NumberHRS1WHC-1G
BrandBeverage-Air
Horsepower1/3 HP
Amperage2.7 A
SeriesHorizon
Hertz60 Hz
Capacity34 ft³
Door MaterialGlass
Number of Doors1
Voltage115 V
DescriptionUndercounter Refrigerator

Compliance & Certifications

CertificationsNSF, UL