Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133756

MPN #: DAG016A2BDB

Danby® Compact Refrigerator, 1 Glass Door, 1.6 Cu.Ft. Capacity

Product Description
This Danby compact all-refrigerator features an elegant see-through glass door design with a stainless steel-like trim. Its ample storage space, interior LED light and commercial grade energy rating makes it the perfect addition for your guests. This unit is designed for commercial use only.

Features:
  • Defrost drain
  • Mechanical thermostat
  • True refrigerator temperatures (32°F -50°F)
  • Crystal clear glass front featuring a Stainless Steel look trim
  • Sleek black cabinet design
  • LED light with ON/OFF switch on back
  • 2 full width wire shelves
  • Reversible door hinge
  • 5 ¼ ft. cord length
  • Designed for commercial use


PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17.69 in
Depth19.69 in
Height20.25 in
Weight43.4 lbs

Product Details

TypeCompact Glass Door Fridge
Shelf TypeWire
ColorPlatinum
Handle TypeSide Pocket Handle
Temperature Range32 -50 °F
Adjustable ShelfYes
DefrostY
Capacity1.6 ft³
Voltage115 V
Number of Doors1
Defrost TypeManual
Number of Shelves3
MaterialMetal
Thermostat TypeMechanical
Manufacturers Part NumberDAG016A2BDB
ThermostatMechanical
BrandDanby

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA Listed, NSF7