Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989007

Global Industrial™ Self-Leveling Airbag Operated Pallet Carousel Skid Positioner

Product Description
✓ 43-3/4" diameter platform supports weights up to 4500 lbs
✓ Wide, stable base with pockets for forklift access
✓ Turntable rotates 360° on low-friction bearings

The Global Industrial Self-Leveling Airbag-Operated Pallet Carousel Skid Positioner is designed to reduce worker strain and risk of injury from lifting, bending, and stretching when building or unpacking pallet loads. A reinforced Firestone rubber airbag maintains a constant working height, lowering and raising the carousel as packages are removed or added. The airbag is inflated using a standard air compressor and holds the air, allowing the unit to be detached from the air hose when inflated and operate as a self-contained system wherever it’s needed. Full 360° rotation and platform design allow for complete access without reaching, as the operator can rotate and/or step closer to the unit's platform to add or remove pallet loads. Limited 1-Year Warranty.

  • Self-leveling ensures safer loading & unloading
  • Airbag inflates to a maximum of 95 PSI, unloaded, using a standard air compressor
  • Manual purge valve deflates the airbag for maintenance and cleaning
  • Tubular steel frame with blue powder coat finish
  • Lowered height is 10-3/16”
  • Maximum raised height is a comfortable 28”
  • No assembly required
  • PRICE
    $2,689.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48-1/2 in
    Width24 in
    Lowered Height9-13/16 in
    Raised Height29-13/16 in
    Weight418 lbs
    Carousel Outside Diameter43 in
    Min Weight Capacity400 lbs
    Max Weight Capacity4000 lbs

    Product Details

    Assembly RequiredNo
    TypeSelf-Leveling Pallet Carousel Positioner
    ColorBlue
    Lift TypeAir Powered Pneumatic
    ControlHand Operated
    MaterialSteel
    OperationManual
    Manufacturers Part Number989007
    BrandGlobal Industrial

    Warranty

    Warranty1 yr