Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lids

Lids are designed to protect the contents of food and beverage containers from external contaminants. They also prevent spills and leaks, offering a secure seal to contain liquids and semi-liquids during transport and handling. Some lids feature venting options to release steam and avoid condensation, which is particularly useful for hot beverages. They are ideal for disposable drinkware, takeout containers, and more.
123 Results
Hot Cup Lids

Hot Cup Lids

CompareImageBrandFitsMaterialColorPackage QuantityModel #Price
Dart® Cappuccino Dome Sipper Lids For 12 oz, White, Pack of 1000
Dart
12 oz Foam Cups
Plastic
White
1000
WBB3131137$96.95
Dart® Lift n' Lock Hot Drink Cup Lids w/ Straw Slots, Fits 10 oz to 14 oz Cups, Pack of 1000
Dart
10 - 14 oz Foam Cups
Plastic
Clear
1000
WBB3131017$65.95
Dart® Plastic Lids, for 12-oz. Hot/Cold Foam Cups, Slip-Thru Lid, 1000/Carton
Dart
12 oz Hot/Cold Foam Cups
Plastic
Clear
1000
WBB1223529$48.95
Genuine Joe Hot/Cold Lids, Fits 12-16 Oz., 1,000/Carton, White
Genuine Joe
12 - 16 oz Hot/Cold Cups
Plastic
White
1000
Ships Same Day
WBB916376
$82.95
Dixie DXE9542500DXPK - Lids, Dome, Drink-Thru, Fits 10 - 20 Oz. PerfecTouch® White, 50/Pack
Dixie
10-20-oz. Hot Cups
Plastic
White
50
WBB874697$4.60
Dart® Optima Reclosable Lid, Fits 12 oz to 24 oz Foam Cups, White, Pack of 100
Dart
12 - 24 oz Foam Cups
Plastic
White
100
WBB3131141$15.00
Dart® Lift n' Lock Hot Drink Cup Lid For 8 oz Cups, White, Pack of 1000
Dart
8 oz Foam Cups
Plastic
White
1000
WBB3131152$41.95
Dixie® Dome Drink-Thru Lids For 10 oz to 20 oz Paper Hot Cups, White, Pack of 100
Dixie
10 - 20 oz Dixie® Cups
Plastic
White
100
WBB3131139$9.00
SOLO® Solo Traveler Sip-Through Lids, Fits 12, 16, 20, 24 oz., Black, 1200/Carton
Solo
12, 16, 20, 24 oz Hot Cups
Plastic
Black
1200
WBB3180942$97.95
Vegware™ Flat Hot Lids, Fits 115-Series Soup Containers, White, 500/Carton
Vegware
115 Series Soup Containers
CPLA
White
500
WBB3181050$119.95
Showing 1-10 of 43 results
Cold Cup Lids

Cold Cup Lids

Showing 1-10 of 35 results
Portion & Soufflé Cup Lids

Portion & Soufflé Cup Lids

Health Care Disposable Lids

Health Care Disposable Lids

Showing 1-10 of 39 results
Microwaveable Containers

Microwaveable Containers