Nearly Natural Southwest Collection (Set of 3)
|
Questions & Answers (0)
Product Description
Enjoy the simple beauty of the incredible Agave plant with our three-piece Southwest Agave Collection. Each piece is a sample of the different varieties of Agave. Enjoy a 5.5 inch high thick green leaved Agave, the sparsely leaved 8.5 high version, or the multi leaved 7 inch high spiky piece. Put them together or around the house for a Southwestern or Central American feel.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 5-1/2 in |
| Height | 8 in |
| Vase Size | 3-1/2"W x 2-3/4"H |
| Plant Height | 8 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Mixed Flowers |
| Material | Polyester, Ceramic |
| Description | Southwest Collection |
| Package Quantity | 3 |
| Manufacturers Part Number | 4769 |
| Purpose | Desk Top |
| Brand | Nearly Natural |