Nearly Natural 8.5'' Bonsai Silk Plant Collection (Set of 3)
|
Questions & Answers (0)
Product Description
Some people prefer the tiniest Bonsai plant available, and for these people, our 8.5'' Bonsai set fits the bill perfectly. Lovingly crafted from the finest materials, these miniature trees look so lush, and so real, that you'll be tempted to water them! Standing 8.5'' tall, and rising from a decorative pot, this three-plant grouping will add charm to any home or office setting.
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 5 in |
| Height | 8-1/2 in |
| Vase Size | 5"W x 3/1/2"D x 2-1/4"H |
| Plant Height | 8-1/2 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Bonsai |
| Material | Plastic |
| Description | 8.5'' Bonsai Silk Plant Collection |
| Package Quantity | 3 |
| Manufacturers Part Number | 4122 |
| Purpose | Desk Top |
| Brand | Nearly Natural |